Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.3720 In, 6 Fl, Carbide

  • Mfr # 500-0003720

  • Zoro # G7918312


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.3720 in - 0.3720
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0003720
Zoro #
G7918312
UPC #
888226112215
Country of Origin
United States

Dimensions

Size - Decimal
0.3720 in - 0.3720
Flute Length
1 1/4 in
Reamer Size
23/64 in
Shank Size
0.3720"
Size- Decimal
0.3720" (0.3720)
Shank Dia.
23/64 in
Overall Length
3 1/2 in
Large End Dia.
0.3720"
Size
0.3720"
Dimension Type
Decimal inch
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K, M, N3, N4, P3, S
Spiral Direction
Neutral
Material
Carbide
Chamfer
45 Degrees
Shank Type
Straight
Coolant Through
No
Chamfer Angle
45 Degrees
Decimal Equivalent
0.3720
Primary Material Application
All Materials
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Plastic, Stainless Steel, Steel
Cutting Direction
Right Hand
Number of Flutes
6
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.