Zoro Homepage

Chucking Reamer, 0.3790 In, 6 Fl, Carbide

  • Mfr # 500-0003790

  • Zoro # G8339353


product price: $108.28
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.3790 in - 0.3790
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0003790
Zoro #
G8339353
UPC #
888226112260
Country of Origin
United States

Dimensions

Size - Decimal
0.3790 in - 0.3790
Flute Length
1 1/4 in
Size- Decimal
0.3790" (0.3790)
Large End Dia.
0.3790"
Overall Length
3 1/2 in
Shank Dia.
3/8 in
Shank Size
0.3790"
Dimension Type
Decimal inch
Reamer Size
3/8 in
Size
0.3790"
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.