Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.3810 In, 6 Fl, Carbide

  • Mfr # 500-0003810

  • Zoro # G7942812


product price: $108.28
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.3810 in - 0.3810
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0003810
Zoro #
G7942812
UPC #
888226112284
Country of Origin
United States

Dimensions

Size - Decimal
0.3810 in - 0.3810
Flute Length
1 1/4 in
Large End Dia.
0.3810"
Dimension Type
Decimal inch
Shank Size
0.3810"
Size
0.3810"
Shank Dia.
3/8 in
Reamer Size
3/8 in
Size- Decimal
0.3810" (0.3810)
Overall Length
3 1/2 in
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N3, N4, P3, S
Material
Carbide
Decimal Equivalent
0.3810
Chamfer Angle
45 Degrees
Coolant Through
No
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Plastic, Stainless Steel, Steel
Number of Flutes
6
Shank Type
Straight
Cutting Direction
Right Hand
Chamfer
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.