Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.4610In, 4 Flute, Carbide

  • Mfr # 500-0004610

  • Zoro # G8179254


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.4610 in - 0.4610
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0004610
Zoro #
G8179254
UPC #
888226113014
Country of Origin
United States

Dimensions

Size - Decimal
0.4610 in - 0.4610
Flute Length
1 3/8 in
Reamer Size
29/64 in
Large End Dia.
0.4610"
Shank Size
0.4610"
Dimension Type
Decimal inch
Size- Decimal
0.4610" (0.4610)
Overall Length
4 in
Shank Dia.
29/64 in
Size
0.4610"
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K, M, N3, N4, P3, S
Shank Type
Straight
Number of Flutes
6
Primary Material Application
All Materials
Material
Carbide
Decimal Equivalent
0.4610
Spiral Direction
Neutral
Coolant Through
No
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Cutting Direction
Right Hand
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Plastic, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 29/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.