Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.4720In, 4 Flute, Carbide

  • Mfr # 500-0004720

  • Zoro # G7948631


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.4720 in - 0.4720
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0004720
Zoro #
G7948631
UPC #
888226113120
Country of Origin
United States

Dimensions

Size - Decimal
0.4720 in - 0.4720
Flute Length
1 3/8 in
Shank Size
0.4720"
Size
0.4720"
Size- Decimal
0.4720" (0.4720)
Large End Dia.
0.4720"
Dimension Type
Decimal inch
Shank Dia.
15/32 in
Reamer Size
15/32 in
Overall Length
4 in
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Plastic, Stainless Steel, Steel
Primary Material Application
All Materials
Cutting Direction
Right Hand
Primary Material Application ISO Code
H, K, M, N3, N4, P3, S
Shank Type
Straight
Decimal Equivalent
0.4720
Coolant Through
No
Chamfer
45 Degrees
Spiral Direction
Neutral
Material
Carbide
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.