Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.4730In, 4 Flute, Carbide

  • Mfr # 500-0004730

  • Zoro # G7815525


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.4730 in - 0.4730
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0004730
Zoro #
G7815525
UPC #
888226113137
Country of Origin
United States

Dimensions

Size - Decimal
0.4730 in - 0.4730
Flute Length
1 3/8 in
Shank Size
0.4730"
Overall Length
4 in
Size
0.4730"
Reamer Size
15/32 in
Size- Decimal
0.4730" (0.4730)
Dimension Type
Decimal inch
Large End Dia.
0.4730"
Shank Dia.
15/32 in
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Coolant Through
No
Material
Carbide
Spiral Direction
Neutral
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Plastic, Stainless Steel, Steel
Number of Flutes
6
Primary Material Application ISO Code
H, K, M, N3, N4, P3, S
Cutting Direction
Right Hand
Decimal Equivalent
0.4730
Shank Type
Straight
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.