Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.4910In, 4 Flute, Carbide

  • Mfr # 500-0004910

  • Zoro # G8074175


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.4910 in - 0.4910
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0004910
Zoro #
G8074175
UPC #
888226113311
Country of Origin
United States

Dimensions

Size - Decimal
0.4910 in - 0.4910
Flute Length
1 1/2 in
Reamer Size
31/64 in
Shank Size
0.4910"
Size- Decimal
0.4910" (0.4910)
Large End Dia.
0.4910"
Shank Dia.
31/64 in
Dimension Type
Decimal inch
Overall Length
4 in
Size
0.4910"
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Plastic, Stainless Steel, Steel
Chamfer Angle
45 Degrees
Spiral Direction
Neutral
Primary Material Application
All Materials
Decimal Equivalent
0.4910
Cutting Direction
Right Hand
Shank Type
Straight
Chamfer
45 Degrees
Primary Material Application ISO Code
H, K, M, N3, N4, P3, S
Number of Flutes
6
Coolant Through
No
Material
Carbide
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 31/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.