Zoro Homepage

Chucking Reamer, 0.4950In, 4 Flute, Carbide

  • Mfr # 500-0004950

  • Zoro # G7818991


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.4950 in - 0.4950
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0004950
Zoro #
G7818991
UPC #
888226110631
Country of Origin
United States

Dimensions

Size - Decimal
0.4950 in - 0.4950
Flute Length
1 1/2 in
Overall Length
4 in
Size
0.4950"
Shank Size
0.4950"
Dimension Type
Decimal inch
Reamer Size
31/64 in
Shank Dia.
31/64 in
Large End Dia.
0.4950"
Size- Decimal
0.4950" (0.4950)
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Cutting Direction
Right Hand
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N3, N4, P3, S
Spiral Direction
Neutral
Material
Carbide
Chamfer
45 Degrees
Decimal Equivalent
0.4950
Shank Type
Straight
Coolant Through
No
Chamfer Angle
45 Degrees
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Plastic, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 31/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.