Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.4980In, 6 Flute, Carbide

  • Mfr # 500-0004980

  • Zoro # G7950686


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.4980 in - 0.4980
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0004980
Zoro #
G7950686
UPC #
888226110662
Country of Origin
United States

Dimensions

Size - Decimal
0.4980 in - 0.4980
Flute Length
1 1/2 in
Size
0.4980"
Dimension Type
Dowel Pin
Shank Size
0.4980"
Shank Dia.
31/64 in
Large End Dia.
0.4980"
Size- Decimal
0.4980" (0.4980)
Overall Length
4 in
Reamer Size
31/64 in
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Cutting Direction
Right Hand
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Chamfer
45 Degrees
Primary Material Application
All Materials
Spiral Direction
Neutral
Decimal Equivalent
0.4980
Coolant Through
No
Shank Type
Straight
Material
Carbide
Chamfer Angle
45 Degrees
Primary Material Application ISO Code
H, K, M, N1, N3, N4, P3, S
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Dowel Pin, 31/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.