Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.4990In, 6 Flute, Carbide

  • Mfr # 500-0004990

  • Zoro # G8451502


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.4990 in - 0.4990
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Undersized
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0004990
Zoro #
G8451502
UPC #
888226110679
Country of Origin
United States

Dimensions

Size - Decimal
0.4990 in - 0.4990
Flute Length
1 1/2 in
Overall Length
4 in
Reamer Size
31/64 in
Shank Size
0.4990"
Size
0.4990"
Size- Decimal
0.4990" (0.4990)
Large End Dia.
0.4990"
Shank Dia.
31/64 in
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Undersized
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Spiral Direction
Neutral
Chamfer
45 Degrees
Coolant Through
No
Chamfer Angle
45 Degrees
Primary Material Application
All Materials
Decimal Equivalent
0.4990
Shank Type
Straight
Material
Carbide
Primary Material Application ISO Code
H, K, M, N1, N3, N4, P3, S
Cutting Direction
Right Hand
Number of Flutes
6
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Undersized, 31/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.