Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.5010 In., 6 Flute, HSS

  • Mfr # 11V422

  • Zoro # G3885043


product price: $16.25
/ea

Key Features

Size - Decimal
0.5010 in - 0.5010
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Oversized
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11V422
Zoro #
G3885043
UPC #
190735380932
Country of Origin
India

Dimensions

Size - Decimal
0.5010 in - 0.5010
Flute Length
2 in
Shank Size
0.5010"
Overall Length
8 in
Shank Dia.
1/2 in
Size- Decimal
0.5010" (0.5010)
Reamer Size
1/2 in
Size
0.5010"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Oversized
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer
45 Degrees
Decimal Equivalent
0.5010
Cutting Direction
Right Hand
Spiral Direction
Neutral
Shank Type
Straight
Reamer Application
Through Hole
Material
High Speed Steel
Coolant Through
No
Chamfer Angle
45 Degrees
Number of Flutes
6
Primary Material Application
Steel
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.