Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.8740 In., 8 Flute, HSS

  • Mfr # 11V440

  • Zoro # G4127523


product price: $38.39
/ea

Key Features

Size - Decimal
0.8740 in - 0.8740
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Undersized
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11V440
Zoro #
G4127523
UPC #
190735381113
Country of Origin
India

Dimensions

Size - Decimal
0.8740 in - 0.8740
Flute Length
2 5/8 in
Shank Size
0.8740"
Size- Decimal
0.8740" (0.8740)
Overall Length
10 in
Reamer Size
55/64 in
Shank Dia.
55/64 in
Size
0.8740"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Undersized
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.8740
Reamer Application
Through Hole
Shank Type
Straight
Material
High Speed Steel
Spiral Direction
Neutral
Chamfer
45 Degrees
Number of Flutes
8
Coolant Through
No
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application
Steel
Secondary Material Application ISO Code
P

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 55/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.