Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1-1/8 In., 10 Flute, HSS

  • Mfr # 11V410

  • Zoro # G4033337


product price: $89.25
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1-1/4 in - 1.2500
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11V410
Zoro #
G4033337
UPC #
190735380819
Country of Origin
China

Dimensions

Size - Decimal
1-1/4 in - 1.2500
Flute Length
2 7/8 in
Shank Size
1.1250"
Size
1-1/8"
Dimension Type
Fractional Inch
Reamer Size
1 1/8 in
Size- Decimal
1-1/8" (1.1250)
Shank Dia.
1 1/8 in
Overall Length
11 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
10
Chamfer
45 Degrees
Reamer Application
Through Hole
Decimal Equivalent
1.1250
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Shank Type
Straight
Coolant Through
No
Spiral Direction
Right Hand
Material
High Speed Steel
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.