Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1-5/16 In., 10 Flute, HSS

  • Mfr # 11V359

  • Zoro # G4228244


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1-3/4 in - 1.7500
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11V359
Zoro #
G4228244
UPC #
190735380314
Country of Origin
India

Dimensions

Size - Decimal
1-3/4 in - 1.7500
Flute Length
3 1/4 in
Overall Length
12 in
Size
1-5/16"
Dimension Type
Fractional Inch
Reamer Size
1 5/16 in
Size- Decimal
1-5/16" (1.3125)
Shank Size
1.3125"
Shank Dia.
1 5/16 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Material
High Speed Steel
Chamfer
45 Degrees
Number of Flutes
10
Shank Type
Straight
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
1.3125
Reamer Application
Through Hole
Spiral Direction
Neutral
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Primary Material Application
Steel

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.