Zoro Homepage

Chucking Reamer, 1 In., 8 Flute, HSS, Shank Dia.: MT3

  • Mfr # 13H776

  • Zoro # G3956425


product price: $40.39
/ea

Key Features

Size - Decimal
1 in - 1.0000
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H776
Zoro #
G3956425
UPC #
190735388921
Country of Origin
China

Dimensions

Size - Decimal
1 in - 1.0000
Flute Length
2 3/4 in
Overall Length
10 1/2 in
Dimension Type
Fractional Inch
Shank Size
MT3
Size- Decimal
1" (1.0000)
Size
1"
Reamer Size
1 in
Shank Dia.
MT3

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
1.0000
Material
High Speed Steel
Number of Flutes
8
Reamer Application
Through Hole
Cutting Direction
Right Hand
Coolant Through
No
Shank Type
Morse Taper
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Material Applications
Alloy Steel, Alloyed Aluminum, Alloyed Nickel, Alloyed Titanium, Austenitic Stainless Steel, Brass, Bronze, Commercially Pure Copper, Composites, Fiberglass, Magnetic Soft Steel, Malleable Cast Iron, Plain Carbon Steel, Sheet Metal, Standard Graphite, Thermoplastics, Unalloyed Aluminum, Unalloyed Nickel, Unalloyed Titanium, Wood
Primary Material Application
All Materials

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.