Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 10.5mm, 6 Flute, Carbide

  • Mfr # 500-004010.5

  • Zoro # G8292146


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Size - Decimal
10.50mm - 0.4134
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-004010.5
Zoro #
G8292146
UPC #
888226113427
Country of Origin
United States

Dimensions

Size - Decimal
10.50mm - 0.4134
Flute Length
32.00 mm
Shank Size
0.4134"
Reamer Size
10.50 mm
Size- Decimal
10.50mm (0.4134)
Shank Dia.
10.5 mm
Overall Length
89.00 mm
Dimension Type
Metric
Size
10.50mm
Large End Dia.
0.4134"
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Chamfer
45 Degrees
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Spiral Direction
Neutral
Primary Material Application
All Materials
Shank Type
Straight
Chamfer Angle
45 Degrees
Material
Carbide
Primary Material Application ISO Code
H, K, M, N1, N3, N4, P3, S
Decimal Equivalent
0.4134
Number of Flutes
6
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 10.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.