Zoro Homepage

Chucking Reamer, 10mm, 6 Flute, HSS

  • Mfr # 13H732

  • Zoro # G4088935


product price: $16.69
/ea

Key Features

Size - Decimal
10.00mm - 0.3937
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H732
Zoro #
G4088935
UPC #
190735388488
Country of Origin
India

Dimensions

Size - Decimal
10.00mm - 0.3937
Flute Length
1 3/4 in
Dimension Type
Metric
Shank Size
0.3936"
Overall Length
7 in
Size
10.00mm
Shank Dia.
25/64 in
Size- Decimal
10.00mm (0.3937)
Reamer Size
10.00 mm

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 10.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.