Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 11/16 In., 6 Flute, HSS

  • Mfr # 13H769

  • Zoro # G3975517


product price: $15.55
/ea

Key Features

Size - Decimal
11/16 in - 0.6875
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H769
Zoro #
G3975517
UPC #
190735388853
Country of Origin
China

Dimensions

Size - Decimal
11/16 in - 0.6875
Flute Length
2 1/4 in
Dimension Type
Fractional Inch
Shank Size
MT2
Shank Dia.
MT2
Size
11/16"
Reamer Size
11/16 in
Size- Decimal
11/16" (0.6875)
Overall Length
9 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Coolant Through
No
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Number of Flutes
6
Material
High Speed Steel
Reamer Application
Through Hole
Shank Type
Morse Taper
Spiral Direction
Neutral
Decimal Equivalent
0.6875
Material Applications
Alloy Steel, Alloyed Aluminum, Alloyed Nickel, Alloyed Titanium, Austenitic Stainless Steel, Brass, Bronze, Commercially Pure Copper, Composites, Fiberglass, Magnetic Soft Steel, Malleable Cast Iron, Plain Carbon Steel, Sheet Metal, Standard Graphite, Thermoplastics, Unalloyed Aluminum, Unalloyed Nickel, Unalloyed Titanium, Wood
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.