Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 11/64 In, 4 Flute, Carbide

  • Mfr # 500-001011

  • Zoro # G8263832


product price: $27.38
/ea

Key Features

Size - Decimal
11/64 in - 0.1719
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-001011
Zoro #
G8263832
UPC #
888226083225
Country of Origin
United States

Dimensions

Size - Decimal
11/64 in - 0.1719
Flute Length
7/8 in
Reamer Size
11/64 in
Shank Size
0.1719"
Dimension Type
Fractional Inch
Shank Dia.
11/64 in
Overall Length
2 3/4 in
Size- Decimal
11/64" (0.1719)
Large End Dia.
0.1719"
Size
11/64"
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer
45 Degrees
Number of Flutes
4
Cutting Direction
Right Hand
Spiral Direction
Neutral
Shank Type
Straight
Decimal Equivalent
0.1719
Material
Carbide
Primary Material Application
All Materials
Chamfer Angle
45 Degrees
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, N1, N3, N4, P3, S
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 11/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.