Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 11mm, 6 Flute, HSS

  • Mfr # 13H734

  • Zoro # G4212153


product price: $14.99
/ea

Key Features

Size - Decimal
11.00mm - 0.4331
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H734
Zoro #
G4212153
UPC #
190735388501
Country of Origin
India

Dimensions

Size - Decimal
11.00mm - 0.4331
Flute Length
1 3/4 in
Size
11.00mm
Overall Length
7 in
Shank Size
0.4331"
Size- Decimal
11.00mm (0.4331)
Reamer Size
11.00 mm
Shank Dia.
27/64 in
Dimension Type
Metric

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer
45 Degrees
Decimal Equivalent
0.4331
Spiral Direction
Neutral
Chamfer Angle
45 Degrees
Number of Flutes
6
Reamer Application
Through Hole
Cutting Direction
Right Hand
Coolant Through
No
Material
High Speed Steel
Shank Type
Straight
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Secondary Material Application
Steel

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 11.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.