Zoro Homepage

Chucking Reamer, 12mm, 6 Flute, HSS

  • Mfr # 13H736

  • Zoro # G3921802


product price: $23.35
/ea

Key Features

Size - Decimal
12.00mm - 0.4724
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H736
Zoro #
G3921802
UPC #
190735388525
Country of Origin
India

Dimensions

Size - Decimal
12.00mm - 0.4724
Flute Length
1 3/4 in
Shank Dia.
15/32 in
Size
12.00mm
Shank Size
0.4724"
Dimension Type
Metric
Overall Length
7 in
Size- Decimal
12.00mm (0.4724)
Reamer Size
12.00 mm

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 12.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.