Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1/32 In., 3 Flute, HSS

  • Mfr # 11V308

  • Zoro # G3958631


product price: $4.95
/ea

Key Features

Size - Decimal
1/32 in - 0.0312
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11V308
Zoro #
G3958631
UPC #
190735379806
Country of Origin
India

Dimensions

Size - Decimal
1/32 in - 0.0312
Flute Length
1/2 in
Overall Length
2 1/2 in
Reamer Size
1/32 in
Shank Size
0.0312"
Size- Decimal
1/32" (0.0312)
Size
1/32"
Shank Dia.
1/64 in
Dimension Type
Fractional Inch

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer
45 Degrees
Chamfer Angle
45 Degrees
Number of Flutes
3
Cutting Direction
Right Hand
Shank Type
Straight
Decimal Equivalent
0.0312
Coolant Through
No
Material
High Speed Steel
Spiral Direction
Neutral
Reamer Application
Through Hole
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.