Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 13/32 In., 6 Flute, HSS

  • Mfr # 11V385

  • Zoro # G4144856


product price: $17.65
/ea

Key Features

Size - Decimal
13/32 in - 0.4062
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11V385
Zoro #
G4144856
UPC #
190735380574
Country of Origin
China

Dimensions

Size - Decimal
13/32 in - 0.4062
Flute Length
1 3/4 in
Reamer Size
13/32 in
Dimension Type
Fractional Inch
Overall Length
7 in
Shank Dia.
25/64 in
Size
13/32"
Size- Decimal
13/32" (0.4062)
Shank Size
0.4062"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Number of Flutes
6
Cutting Direction
Right Hand
Material
High Speed Steel
Shank Type
Straight
Coolant Through
No
Chamfer
45 Degrees
Spiral Direction
Right Hand
Decimal Equivalent
0.4062
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Secondary Material Application
Steel
Shop By
Closeouts

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.