Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 13/64 In, 4 Flute, Carbide

  • Mfr # 500-001013

  • Zoro # G8102805


product price: $31.89
/ea

Key Features

Size - Decimal
13/64 in - 0.2031
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-001013
Zoro #
G8102805
UPC #
888226083249
Country of Origin
United States

Dimensions

Size - Decimal
13/64 in - 0.2031
Flute Length
1 in
Overall Length
3 in
Size
13/64"
Reamer Size
13/64 in
Shank Dia.
13/64 in
Large End Dia.
0.2031"
Size- Decimal
13/64" (0.2031)
Shank Size
0.2031"
Dimension Type
Fractional Inch
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Number of Flutes
4
Primary Material Application
All Materials
Cutting Direction
Right Hand
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N1, N3, N4, P3, S
Material
Carbide
Chamfer
45 Degrees
Chamfer Angle
45 Degrees
Decimal Equivalent
0.2031
Shank Type
Straight
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.