Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 14mm, 6 Flute, HSS

  • Mfr # 13H740

  • Zoro # G4230493


product price: $18.99
/ea

Key Features

Size - Decimal
14.00mm - 0.5512
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H740
Zoro #
G4230493
UPC #
190735388563
Country of Origin
India

Dimensions

Size - Decimal
14.00mm - 0.5512
Flute Length
2 in
Dimension Type
Metric
Size
14.00mm
Shank Dia.
35/64 in
Overall Length
8 in
Reamer Size
14.00 mm
Shank Size
0.5512"
Size- Decimal
14.00mm (0.5512)

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Coolant Through
No
Number of Flutes
6
Cutting Direction
Right Hand
Chamfer
45 Degrees
Decimal Equivalent
0.5512
Spiral Direction
Neutral
Material
High Speed Steel
Reamer Application
Through Hole
Shank Type
Straight
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 14.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.