Chucking Reamer, 15/64 In, 4 Flute, Carbide
Mfr # 500-001015
Zoro # G8160056
product price: $35.66
/eaKey Features
Size - Decimal
15/64 in - 0.2344
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500-001015
Zoro #
G8160056
UPC #
888226083263
Country of Origin
United States
Dimensions
Size - Decimal
15/64 in - 0.2344
Flute Length
1 in
Shank Size
0.2344"
Size- Decimal
15/64" (0.2344)
Overall Length
3 in
Size
15/64"
Large End Dia.
0.2344"
Reamer Size
15/64 in
Shank Dia.
15/64 in
Dimension Type
Fractional Inch
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.