Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 16mm, 8 Flute, HSS

  • Mfr # 13H744

  • Zoro # G4130034


product price: $38.79
/ea

Key Features

Size - Decimal
16.00mm - 0.6299
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H744
Zoro #
G4130034
UPC #
190735388600
Country of Origin
India

Dimensions

Size - Decimal
16.00mm - 0.6299
Flute Length
2 1/4 in
Overall Length
9 in
Shank Size
0.6299"
Size
16.00mm
Dimension Type
Metric
Size- Decimal
16.00mm (0.6299)
Shank Dia.
5/8 in
Reamer Size
16.00 mm

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.6299
Chamfer
45 Degrees
Material
High Speed Steel
Chamfer Angle
45 Degrees
Number of Flutes
8
Coolant Through
No
Cutting Direction
Right Hand
Reamer Application
Through Hole
Spiral Direction
Neutral
Shank Type
Straight
Primary Material Application
Steel
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Steel

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 16.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.