Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 17/32 In., 6 Flute, HSS

  • Mfr # 11V339

  • Zoro # G4120471


product price: $19.49
/ea

Key Features

Size - Decimal
17/32 in - 0.5312
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11V339
Zoro #
G4120471
UPC #
190735380116
Country of Origin
India

Dimensions

Size - Decimal
17/32 in - 0.5312
Flute Length
2 in
Size
17/32"
Reamer Size
17/32 in
Overall Length
8 in
Shank Size
0.5312"
Size- Decimal
17/32" (0.5313)
Shank Dia.
33/64 in
Dimension Type
Fractional Inch

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Reamer Application
Through Hole
Chamfer
45 Degrees
Material
High Speed Steel
Decimal Equivalent
0.5312
Cutting Direction
Right Hand
Shank Type
Straight
Chamfer Angle
45 Degrees
Number of Flutes
6
Coolant Through
No
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Secondary Material Application ISO Code
P
Secondary Material Application
Steel

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.