Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 17/64 In., 6 Flute, HSS

  • Mfr # 11V323

  • Zoro # G4029374


product price: $10.79
/ea

Key Features

Size - Decimal
17/64 in - 0.2656
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11V323
Zoro #
G4029374
UPC #
190735379950
Country of Origin
India

Dimensions

Size - Decimal
17/64 in - 0.2656
Flute Length
1 1/2 in
Size- Decimal
17/64" (0.2656)
Overall Length
6 in
Shank Dia.
17/64 in
Dimension Type
Fractional Inch
Shank Size
0.2656"
Reamer Size
17/64 in
Size
17/64"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Material
High Speed Steel
Cutting Direction
Right Hand
Number of Flutes
6
Decimal Equivalent
0.2656
Chamfer
45 Degrees
Reamer Application
Through Hole
Shank Type
Straight
Coolant Through
No
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application
Steel

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.