Chucking Reamer, 18, 6 Flute, HSS
Mfr # 13H652
Zoro # G3925065
product price: $9.69
/eaKey Features
Size - Decimal
#18 - 0.1695
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13H652
Zoro #
G3925065
UPC #
190735387702
Country of Origin
China
Dimensions
Size - Decimal
#18 - 0.1695
Flute Length
1 1/8 in
Size
#18
Size- Decimal
#18 (0.1695)
Shank Size
0.1695"
Overall Length
4 1/2 in
Dimension Type
Wire
Shank Dia.
5/32 in
Reamer Size
#18
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.