Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1/8 In., 4 Flute, HSS

  • Mfr # 11V314

  • Zoro # G4119044


product price: $6.79
/ea

Key Features

Size - Decimal
1/8 in - 0.1250
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11V314
Zoro #
G4119044
UPC #
190735379868
Country of Origin
India

Dimensions

Size - Decimal
1/8 in - 0.1250
Flute Length
7/8 in
Shank Dia.
1/8 in
Reamer Size
1/8 in
Size- Decimal
1/8" (0.1250)
Shank Size
0.1250"
Dimension Type
Fractional Inch
Overall Length
3 1/2 in
Size
0.1250"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
4
Decimal Equivalent
0.1250
Reamer Application
Through Hole
Spiral Direction
Neutral
Chamfer
45 Degrees
Coolant Through
No
Chamfer Angle
45 Degrees
Material
High Speed Steel
Shank Type
Straight
Cutting Direction
Right Hand
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Secondary Material Application
Steel

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.