Chucking Reamer, 21, 6 Flute, HSS
Mfr # 13H655
Zoro # G4060944
product price: $10.15
/eaKey Features
Size - Decimal
#21 - 0.1590
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13H655
Zoro #
G4060944
UPC #
190735387733
Country of Origin
China
Dimensions
Size - Decimal
#21 - 0.1590
Flute Length
1 1/8 in
Dimension Type
Wire
Overall Length
4 1/2 in
Size
#21
Shank Size
0.1590"
Size- Decimal
#21 (0.1590)
Shank Dia.
5/32 in
Reamer Size
#21
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.