Zoro Homepage

Chucking Reamer, 2.5mm, 4 Flute, HSS

  • Mfr # 13H716

  • Zoro # G3910076


product price: $15.59
/ea

Key Features

Size - Decimal
2.50mm - 0.0984
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H716
Zoro #
G3910076
UPC #
190735388334
Country of Origin
China

Dimensions

Size - Decimal
2.50mm - 0.0984
Flute Length
7/8 in
Reamer Size
2.50 mm
Shank Size
0.0984"
Size
2.50mm
Size- Decimal
2.50mm (0.0984)
Overall Length
3 1/2 in
Dimension Type
Metric
Shank Dia.
3/32 in

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 2.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.