Zoro Homepage

Chucking Reamer, 25mm, 8 Flute, HSS

  • Mfr # 13H761

  • Zoro # G4111895


product price: $68.99
/ea

Key Features

Size - Decimal
25.00mm - 0.9843
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H761
Zoro #
G4111895
UPC #
190735388778
Country of Origin
India

Dimensions

Size - Decimal
25.00mm - 0.9843
Flute Length
2 3/4 in
Dimension Type
Metric
Size- Decimal
25.00mm (0.9843)
Shank Size
0.9646"
Overall Length
10 1/2 in
Size
25.00mm
Reamer Size
25.00 mm
Shank Dia.
61/64 in

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 25.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.