Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 29, 4 Flute, HSS

  • Mfr # 13H663

  • Zoro # G4178763


product price: $9.35
/ea

Key Features

Size - Decimal
#29 - 0.1360
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H663
Zoro #
G4178763
UPC #
190735387818
Country of Origin
China

Dimensions

Size - Decimal
#29 - 0.1360
Flute Length
1 in
Shank Size
0.1360"
Size
#29
Overall Length
4 in
Dimension Type
Wire
Shank Dia.
1/8 in
Size- Decimal
#29 (0.1360)
Reamer Size
#29

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Shank Type
Straight
Reamer Application
Through Hole
Decimal Equivalent
0.1360
Coolant Through
No
Material
High Speed Steel
Number of Flutes
4
Cutting Direction
Right Hand
Chamfer
45 Degrees
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Secondary Material Application
Steel

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.