Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 2mm, 4 Flute, Carbide

  • Mfr # 500-004002

  • Zoro # G7870676


product price: $21.49
/ea

Key Features

Size - Decimal
2.00mm - 0.0787
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-004002
Zoro #
G7870676
UPC #
888226084451
Country of Origin
United States

Dimensions

Size - Decimal
2.00mm - 0.0787
Flute Length
13.00 mm
Shank Dia.
2 mm
Large End Dia.
0.0787"
Overall Length
44.00 mm
Size- Decimal
2.00mm (0.0787)
Dimension Type
Metric
Size
2.00mm
Shank Size
0.0787"
Reamer Size
2.00 mm
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Chamfer
45 Degrees
Material
Carbide
Cutting Direction
Right Hand
Decimal Equivalent
0.0787
Coolant Through
No
Primary Material Application
All Materials
Number of Flutes
4
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N1, N3, N4, P3, S
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 2.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.