Zoro Homepage

Chucking Reamer, 3 in, Straight

  • Mfr # 500-0002385

  • Zoro # G8330594


product price: $49.77
/ea

Key Features

Size - Decimal
0.2385 in - 0.2385
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0002385
Zoro #
G8330594
UPC #
888226111225
Country of Origin
United States

Dimensions

Size - Decimal
0.2385 in - 0.2385
Flute Length
1 in
Dimension Type
Decimal inch
Size- Decimal
0.2385" (0.2385)
Size
0.2385"
Overall Length
3 in
Shank Size
0.2385"
Reamer Size
15/64 in
Large End Dia.
0.2385"
Shank Dia.
15/64 in
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.