Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 30mm, 10 Flute, HSS

  • Mfr # 13H762

  • Zoro # G4113846


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
30.00mm - 1.1811
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H762
Zoro #
G4113846
UPC #
190735388785
Country of Origin
India

Dimensions

Size - Decimal
30.00mm - 1.1811
Flute Length
2 7/8 in
Size- Decimal
30.00mm (1.1811)
Size
30.00mm
Dimension Type
Metric
Shank Dia.
31/32 in
Overall Length
11 in
Shank Size
0.9843"
Reamer Size
30.00 mm

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
10
Spiral Direction
Neutral
Decimal Equivalent
1.1811
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Reamer Application
Through Hole
Chamfer
45 Degrees
Coolant Through
No
Material
High Speed Steel
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application
Steel
Primary Material Application
Steel
Secondary Material Application ISO Code
P

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 30.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.