Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 3/16 In., 6 Flute, HSS

  • Mfr # 11V318

  • Zoro # G3928757


product price: $9.15
/ea

Key Features

Size - Decimal
3/16 in - 0.1875
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11V318
Zoro #
G3928757
UPC #
190735379905
Country of Origin
India

Dimensions

Size - Decimal
3/16 in - 0.1875
Flute Length
1 1/8 in
Reamer Size
3/16 in
Size
3/16"
Shank Size
0.1875"
Dimension Type
Fractional Inch
Size- Decimal
3/16" (0.1875)
Shank Dia.
3/16 in
Overall Length
4 1/2 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.1875
Spiral Direction
Neutral
Coolant Through
No
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Material
High Speed Steel
Cutting Direction
Right Hand
Shank Type
Straight
Number of Flutes
6
Chamfer
45 Degrees
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Secondary Material Application
Steel

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.