Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 34, 4 Flute, HSS

  • Mfr # 13H668

  • Zoro # G4200043


product price: $12.75
/ea

Key Features

Size - Decimal
#34 - 0.1110
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H668
Zoro #
G4200043
UPC #
190735387863
Country of Origin
China

Dimensions

Size - Decimal
#34 - 0.1110
Flute Length
7/8 in
Shank Dia.
7/64 in
Overall Length
3 1/2 in
Dimension Type
Wire
Size
#34
Shank Size
0.1110"
Reamer Size
#34
Size- Decimal
#34 (0.1110)

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Spiral Direction
Neutral
Coolant Through
No
Shank Type
Straight
Chamfer Angle
45 Degrees
Reamer Application
Through Hole
Decimal Equivalent
0.1110
Material
High Speed Steel
Chamfer
45 Degrees
Number of Flutes
4
Primary Material Application
Steel
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through
Shop By
Closeouts

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.