Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 38, 4 Flute, HSS

  • Mfr # 13H672

  • Zoro # G3908441


product price: $12.99
/ea

Key Features

Size - Decimal
#38 - 0.1015
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13H672
Zoro #
G3908441
UPC #
190735387900
Country of Origin
China

Dimensions

Size - Decimal
#38 - 0.1015
Flute Length
7/8 in
Shank Size
0.1015"
Size
#38
Dimension Type
Wire
Size- Decimal
#38 (0.1015)
Shank Dia.
3/32 in
Overall Length
3 1/2 in
Reamer Size
#38

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Reamer Application
Through Hole
Decimal Equivalent
0.1015
Material
High Speed Steel
Number of Flutes
4
Chamfer Angle
45 Degrees
Coolant Through
No
Shank Type
Straight
Spiral Direction
Neutral
Chamfer
45 Degrees
Primary Material Application
Steel
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.