Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 3/8 In., 6 Flute, HSS

  • Mfr # 11V383

  • Zoro # G4062703


product price: $17.99
/ea

Key Features

Size - Decimal
3/8 in - 0.3750
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11V383
Zoro #
G4062703
UPC #
190735380550
Country of Origin
China

Dimensions

Size - Decimal
3/8 in - 0.3750
Flute Length
1 3/4 in
Shank Dia.
3 63/64 in
Dimension Type
Fractional Inch
Overall Length
7 in
Shank Size
0.3750"
Size
3/8"
Size- Decimal
3/8" (0.3750)
Reamer Size
3/8 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.3750
Cutting Direction
Right Hand
Shank Type
Straight
Chamfer Angle
45 Degrees
Material
High Speed Steel
Chamfer
45 Degrees
Spiral Direction
Right Hand
Number of Flutes
6
Reamer Application
Through Hole
Coolant Through
No
Coolant Fed
Non-Coolant Through
Secondary Material Application
Steel
Primary Material Application
Steel

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.