Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 3mm, 4 Flute, Carbide

  • Mfr # 500-004003

  • Zoro # G7959576


product price: $22.21
/ea

Key Features

Size - Decimal
3.00mm - 0.1181
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-004003
Zoro #
G7959576
UPC #
888226084437
Country of Origin
United States

Dimensions

Size - Decimal
3.00mm - 0.1181
Flute Length
16.00 mm
Large End Dia.
0.1181"
Reamer Size
3.00 mm
Overall Length
57.00 mm
Size
3.00mm
Shank Dia.
3 mm
Dimension Type
Metric
Shank Size
0.1181"
Size- Decimal
3.00mm (0.1181)
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.1181
Primary Material Application ISO Code
H, K, M, N1, N3, N4, P3, S
Spiral Direction
Neutral
Shank Type
Straight
Primary Material Application
All Materials
Chamfer
45 Degrees
Chamfer Angle
45 Degrees
Material
Carbide
Cutting Direction
Right Hand
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Number of Flutes
4
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 3.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.