Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 40, 4 Flute, HSS

  • Mfr # 13H674

  • Zoro # G4054443


product price: $15.15
/ea

Key Features

Size - Decimal
#40 - 0.0980
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13H674
Zoro #
G4054443
UPC #
190735387924
Country of Origin
China

Dimensions

Size - Decimal
#40 - 0.0980
Flute Length
7/8 in
Size- Decimal
#40 (0.0980)
Size
#40
Overall Length
3 1/2 in
Dimension Type
Wire
Shank Size
0.0980"
Shank Dia.
3/32 in
Reamer Size
#40

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Reamer Application
Through Hole
Cutting Direction
Right Hand
Chamfer Angle
45 Degrees
Coolant Through
No
Chamfer
45 Degrees
Material
High Speed Steel
Shank Type
Straight
Spiral Direction
Neutral
Decimal Equivalent
0.0980
Number of Flutes
4
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Secondary Material Application
Steel

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.