Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 44, 4 Flute, HSS

  • Mfr # 13H678

  • Zoro # G4135494


product price: $14.45
/ea

Key Features

Size - Decimal
#44 - 0.0860
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H678
Zoro #
G4135494
UPC #
190735387962
Country of Origin
China

Dimensions

Size - Decimal
#44 - 0.0860
Flute Length
3/4 in
Size
#44
Shank Size
0.0860"
Size- Decimal
#44 (0.0860)
Overall Length
3 in
Dimension Type
Wire
Shank Dia.
5/64 in
Reamer Size
#44

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Coolant Through
No
Chamfer
45 Degrees
Material
High Speed Steel
Decimal Equivalent
0.0860
Shank Type
Straight
Chamfer Angle
45 Degrees
Reamer Application
Through Hole
Spiral Direction
Neutral
Number of Flutes
4
Primary Material Application
Steel
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through
Shop By
Closeouts

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.