Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 5/16 In, 6 Flute, Carbide

  • Mfr # 500-001020

  • Zoro # G8078217


product price: $47.25
/ea

Key Features

Size - Decimal
5/16 in - 0.3125
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-001020
Zoro #
G8078217
UPC #
888226083317
Country of Origin
United States

Dimensions

Size - Decimal
5/16 in - 0.3125
Flute Length
1 1/8 in
Overall Length
3 1/4 in
Shank Dia.
5/16 in
Large End Dia.
0.3125"
Size- Decimal
5/16" (0.3125)
Size
5/16"
Reamer Size
5/16 in
Shank Size
0.3125"
Dimension Type
Fractional Inch
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Number of Flutes
6
Material
Carbide
Primary Material Application ISO Code
H, K, M, N1, N3, N4, P3, S
Spiral Direction
Neutral
Primary Material Application
All Materials
Decimal Equivalent
0.3125
Chamfer
45 Degrees
Shank Type
Straight
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.