Chucking Reamer, 53, 4 Flute, HSS
Mfr # 13H687
Zoro # G3970242
product price: $15.85
/eaKey Features
Size - Decimal
#53 - 0.0595
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13H687
Zoro #
G3970242
UPC #
190735388051
Country of Origin
China
Dimensions
Size - Decimal
#53 - 0.0595
Flute Length
1/2 in
Size- Decimal
#53 (0.0595)
Overall Length
2 1/2 in
Reamer Size
#53
Dimension Type
Wire
Shank Size
0.0595"
Shank Dia.
3/64 in
Size
#53
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #53
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.