Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 5/8 In., 6 Flute, HSS

  • Mfr # 13H767

  • Zoro # G4197575


product price: $22.85
/ea

Key Features

Size - Decimal
5/8 in - 0.6250
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H767
Zoro #
G4197575
UPC #
190735388839
Country of Origin
China

Dimensions

Size - Decimal
5/8 in - 0.6250
Flute Length
2 1/4 in
Shank Size
MT2
Overall Length
9 in
Reamer Size
5/8 in
Shank Dia.
MT2
Size- Decimal
5/8" (0.6250)
Dimension Type
Fractional Inch
Size
5/8"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Number of Flutes
8
Shank Type
Morse Taper
Cutting Direction
Right Hand
Decimal Equivalent
0.6250
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Material
High Speed Steel
Chamfer
45 Degrees
Spiral Direction
Neutral
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Material Applications
Alloy Steel, Alloyed Aluminum, Alloyed Nickel, Alloyed Titanium, Austenitic Stainless Steel, Brass, Bronze, Commercially Pure Copper, Composites, Fiberglass, Magnetic Soft Steel, Malleable Cast Iron, Plain Carbon Steel, Sheet Metal, Standard Graphite, Thermoplastics, Unalloyed Aluminum, Unalloyed Nickel, Unalloyed Titanium, Wood

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.