Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 5/8 In., 8 Flute, HSS

  • Mfr # 11V342

  • Zoro # G3943527


product price: $27.49
/ea

Key Features

Size - Decimal
5/8 in - 0.6250
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11V342
Zoro #
G3943527
UPC #
190735380147
Country of Origin
India

Dimensions

Size - Decimal
5/8 in - 0.6250
Flute Length
2 1/4 in
Size
5/8"
Size- Decimal
5/8" (0.6250)
Overall Length
9 in
Dimension Type
Fractional Inch
Reamer Size
5/8 in
Shank Dia.
5 63/64 in
Shank Size
0.6250"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Cutting Direction
Right Hand
Shank Type
Straight
Material
High Speed Steel
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Spiral Direction
Neutral
Number of Flutes
8
Reamer Application
Through Hole
Decimal Equivalent
0.6250
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.