Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 5mm, 4 Flute, Carbide

  • Mfr # 500-004005

  • Zoro # G7856143


product price: $34.29
/ea

Key Features

Size - Decimal
5.00mm - 0.1969
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-004005
Zoro #
G7856143
UPC #
888226084468
Country of Origin
United States

Dimensions

Size - Decimal
5.00mm - 0.1969
Flute Length
25.00 mm
Shank Size
0.1969"
Large End Dia.
0.1969"
Dimension Type
Metric
Shank Dia.
5 mm
Size- Decimal
5.00mm (0.1969)
Overall Length
76.00 mm
Reamer Size
5.00 mm
Size
5.00mm
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Shank Type
Straight
Number of Flutes
4
Primary Material Application
All Materials
Coolant Through
No
Chamfer
45 Degrees
Spiral Direction
Neutral
Decimal Equivalent
0.1969
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Primary Material Application ISO Code
H, K, M, N1, N3, N4, P3, S
Material
Carbide
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.